Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Flat Black
Mfr # 243-406/56
Zoro # G7445917
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Width 4
- Weight 0.5
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-406/56
- Zoro # G7445917
- UPC # 760724547020
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Flat Black |
Weight | 0.5 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet Repair Kit, Seats And Spring (RP4993)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 5/16" ID x 7/16" OD x 100' (PVC516-716ANA)
- ANCHOR FLUID POWER 1-1/2" CODE 61 O-RING GROOVE FLANGE X 1-1/2" NPTF THREAD CARBON STEEL KIT (W43-24-24U)
- TECTITE BY APOLLO 1/2 in. x 1/2 in. Push-To-Connect x 1/4 O.D. Compression Chromed Brass Compression Stop Tee Valve (FSBVT121214C)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- WESTBRASS 2" Sch 40 PVC Shower Drains W/ 4-1/4" Square Cover in Polished Chrome (D206PS-26)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- KEENEY MFG Foot Lok Stop Style Bath Drain, Venetian Bronze (K630PVCVB)
- Newport Brass Shower Drains