Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Flat Black
Mfr # 243-405/56
Zoro # G7434184
product price: $246.40
/ea
Free Shipping & Returns
$246.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Width 4
- Weight 0.5
- Height 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-405/56
- Zoro # G7434184
- UPC # 760724546795
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Flat Black |
Weight | 0.5 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.89 (0127-A)
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16In (012MS015)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004MS007)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG03)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- JONES STEPHENS 2in. x 3in. PVC Shower Drain with 2in. PVC Spud and 4in. Round Nickel Bronze Cast Strainer (D50130)
- HIGHKEY Master Plumber White Lavatory Drain P Trap (LR576070)
- MOEN Pop-Up Waste Kit (131553BN)
- Newport Brass Shower Drains