Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Flat Black
Mfr # 243-403/56
Zoro # G7432224
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Height 4
- Width 4
- Weight 0.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-403/56
- Zoro # G7432224
- UPC # 760724546337
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Flat Black |
Weight | 0.5 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-1631)
- ASCO Valve Rebuild Kit, With Instructions (302276)
- PARKER 1/2" MNPT x 1/8" TBE Brass Close Pipe Nipple (VS215PN-8)
- VIEGA Viega ProPress tee, 2" x 2" x 1/2" (15538)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- INFINITY DRAIN 20" FX Series Complete Kit with Tile Insert Frame in Satin Stainless (FXTIF_6520_SS)
- MOEN Pop-Up Waste Kit (131553BN)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- Newport Brass Shower Drains