Shop All Shower Drains
Newport Brass
4" Round Shower Drain in English Bronze
Mfr # 243-404/07
Zoro # G7476735
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Height 4
- Weight 0.5
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 243-404/07
- Zoro # G7476735
- UPC # 760724546498
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | English Bronze |
Weight | 0.5 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Seat, Without Cover, polypropylene, Elongated, White (SC534#01)
- OLYMPIA Stainless Steel Double Cup Basket Strainer in Oil Rubbed Bronze (ACS-300400-ORB)
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 4 in Pipe Size (482040)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023205)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- PLUMB PAK Shower Drain Chrome (PP825-51)
- SUPERIOR TOOL Superior Tool 05255 Tub Drain Extractor Tool (169100)
- Newport Brass Shower Drains