Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Antique Nickel
Mfr # 243-406/15A
Zoro # G7432102
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Width 4
- Height 4
- Weight 0.5
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-406/15A
- Zoro # G7432102
- UPC # 760724546986
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Antique Nickel |
Weight | 0.5 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Deluxe Flaring Tool (458R)
- AMERICAN STANDARD American Standard Cap, 1" x 2", Chrome (907468-0020A)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217602)
- LEGEND VALVE 1/2" COPPER x MALE UNION NL (302-306NL)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- MOEN Tub/Shower Drain Covers Brushed Gold (101663BG)
- CAHABA Stainless Steel Square Grate Linear Show (CASP26)
- Newport Brass Shower Drains