Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Antique Nickel
Mfr # 243-404/15A
Zoro # G7426615
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Weight 0.5
- Height 4
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-404/15A
- Zoro # G7426615
- UPC # 760724546511
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Antique Nickel |
Weight | 0.5 |
ADA Compliant | No |
Required Accessory | 277-03 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 5" 304 SS NIPPLE (304-108)
- SLOAN 3.5 gpf, Rough Brass, Single Flush, Royal 9603 E Flush Valve (3918277)
- APOLLO VALVES Safety Relief Valve, 2 In, 50 psi, Bronze (1060810)
- TOTO China Lid For St706 With H n L, Tape C. (TCU706CR#11)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- MADE-TO-ORDER 866-S2I Bell Trap Drain Strainer (MA156199)
- ZORO SELECT Trip Lever, Silver, Pipe 1-1/2" dia. (35213)
- Newport Brass Shower Drains