Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Antique Copper
Mfr # 243-404/08A
Zoro # G7424418
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Width 4
- Height 4
- Weight 0.5
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 243-404/08A
- Zoro # G7424418
- UPC # 760724539346
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Antique Copper |
Weight | 0.5 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- MILWAUKEE TOOL 1 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2418)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- KOHLER Square Design Tile-In Shower Drain (9136-CP)
- Newport Brass Shower Drains