Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Antique Copper
Mfr # 243-403/08A
Zoro # G7405615
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Weight 0.5
- Width 4
- Height 4
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-403/08A
- Zoro # G7405615
- UPC # 760724539315
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Antique Copper |
Weight | 0.5 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sprayhead, Semi-Pro (1402914-VS)
- SMITH-COOPER 3" x 3/4" Black Hex Bushing (4316000782)
- PROPLUS 1.9 Deep Faucet Rosette, Steel Silver (133675)
- ZORO SELECT 2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (468-040)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- DANCO 4-1/4 in. Matte Black Square Stainless Steel Drain Cover (9D00011047)
- OATEY Shower Drain Pvc Offset 2In (42787)
- WESTBRASS 2" PVC Shower Drain Assembly and Grid in Polished Brass (D206P-01)
- Newport Brass Shower Drains