Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Antique Brass
Mfr # 243-403/06
Zoro # G7405037
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Width 4
- Weight 0.5
- Height 4
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-403/06
- Zoro # G7405037
- UPC # 760724546245
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4 |
Height | 4 |
Details
Finish | Antique Brass |
Weight | 0.5 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-541 SILLCOCK (107-174)
- HAM-LET 15/64" LET-LOK 316 SS Tube Plug (7121L-SS-6MM)
- AMERICAN STANDARD Hert Drain 1-1/4In.Tp R2532 (2411.015.002)
- MOEN 90 Degree 18in Towel Bar in Matte Black (YB8818BL)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- B & K B & K 801-P2PK Floor Drain Cover White - 6.12 in. (4548988)
- JONES STEPHENS Drain Spud, 1" to 2" Extension (D50998)
- Newport Brass Shower Drains