Shop All Shower Drains
Newport Brass
4" Round Shower Drain in Aged Brass
Mfr # 243-401/034
Zoro # G7464564
product price: $311.50
/ea
Free Shipping & Returns
$311.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Weight 0.6
- Height 4
- Width 4
- Required Accessory 277-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 243-401/034
- Zoro # G7464564
- UPC # 760724545989
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Width | 4 |
Details
Finish | Aged Brass |
Weight | 0.6 |
Required Accessory | 277-03 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P762)
- BOBRICK B29824 Satin Stainless Steel Shelf (B298X24)
- ANVIL Pipe Roll Stand, Cast Iron, 8 To 10 In (0500181060)
- BRADLEY Plastic Showerhead, 10 In Dia (S24-195)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- SUPERIOR TOOL Superior Tool 05255 Tub Drain Extractor Tool (169100)
- ZORO SELECT Shower Drain Grid, Snap In, SS (133-901)
- Newport Brass Shower Drains