Shop All Bathroom Safety Bars and Chairs
Newport Brass
39" L, Two Post, Solid Brass, 36" Grab Bar in Antique Brass, Antique Brass
Mfr # 1020-3936/06
Zoro # G7408844
Free Shipping & Returns
$461.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 39"
- Finish Antique Brass
- Type Two Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1020-3936/06
- Zoro # G7408844
- UPC # 709180034194
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39" |
Width | 39 |
Height | 3 |
Bar Length | 36" |
Details
Finish | Antique Brass |
Type | Two Post |
Material | Solid Brass |
Standards | US Federal and State material regulations, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 350 lb. |
Item | 36" Grab Bar in Antique Brass |
Includes | Installation Hardware, (2) Mounting Flange, (6) No. 10 Wood Screw, (1) Grab Bar Assembly |
Features | Complements Alexandria Product Series |
Weight | 4.3 |
ADA Compliant | Yes |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1/2 45-Degree Galvanized Malleable Elbow Silver (44050)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-7452)
- B & K BALL VALVE 2""FPT PVC 80 (107-108)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- NEWPORT BRASS 21" L, Two Post, Solid Brass, 18" Grab Bar in Antique Brass, Antique Brass (1020-3918/06)
- GROHE Universal Handle Starlight Chrome (47680000)
- ZURN Pressure Reducing Valve 34-Nr3Xlp (34-NR3XLP)
- ENCORE 30" L, Smooth, Stainless Steel, Straight Grab Bar, Stainless steel (GBS15-1130-Q)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001360)
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- KOHLER Metal, Grab Bar, Vibrant Brushed Modern Brass (11893-2MB)
- Newport Brass Bathroom Safety Bars and Chairs