Shop All Shower & Bathtub Parts
Newport Brass
3/4" Valve, Quick Connect Included. in No Finish
Mfr # 1-666
Zoro # G7292276
product price: $655.20
/ea
Free Shipping & Returns
$655.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Weight 3
- ADA Compliant No
- Valve Body Material Brass
- Valve Size 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1-666
- Zoro # G7292276
- UPC # 760724365969
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Valve Size | 0.75 |
Details
Item | 3/4" Valve, Quick Connect Included. in No Finish |
Finish | No Finish |
Weight | 3 |
ADA Compliant | No |
Valve Body Material | Brass |
Description
Newport Brass offers bath, tub and shower solutions that perfectly complement your lavatory faucet selection and are built to withstand the rigors of day-to-day, year after year use. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Solid Body Faucet, 8" Gooseneck Spout, 4" O.C. Deck Mount (BKF-4DM-8G-G)
- DEARBORN BRASS Faceplate Trip Lever, Standard3in, Chrome (4503-1)
- AMERICAN STANDARD Hert 4 12"Offset Drin1 14 TpWhelch (7723.018.002)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4650)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- PROPLUS BRASS BATHTUB SHOE ASSEMBLY, 1-1/2 IN (173015)
- Newport Brass Shower & Bathtub Parts