Shop All Shower & Bathtub Parts
Newport Brass
3/4" Valve, Quick Connect Included. in No Finish
Mfr # 1-587
Zoro # G7292206
product price: $655.20
/ea
Free Shipping & Returns
$655.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Weight 2.38
- Valve Body Material Brass
- Valve Size 0.75
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1-587
- Zoro # G7292206
- UPC # 760724701774
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Valve Size | 0.75 |
Details
Item | 3/4" Valve, Quick Connect Included. in No Finish |
Finish | No Finish |
Weight | 2.38 |
Valve Body Material | Brass |
ADA Compliant | No |
Description
Newport Brass offers bath, tub and shower solutions that perfectly complement your lavatory faucet selection and are built to withstand the rigors of day-to-day, year after year use. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory/Kitchen, Tee (1PNU4)
- ZURN Retrofit Kit, 1" Inlet (RFK1-70-20XL)
- POWERS Cartridge Repair Kit (220-060)
- PARKER 1/16" A-LOK SS Inverted Tube Nut (1 BZI-SS)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- PULSE SHOWERSPAS Brushed Copper Shower Panel-La Mesa Showerspa (7007)
- Newport Brass Shower & Bathtub Parts