Shop All Shower & Bathtub Parts
Newport Brass
3/4" Valve, Quick Connect Included. in No Finish
Mfr # 1-502
Zoro # G7292197
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Weight 1.12
- Valve Size 0.75
- Valve Body Material Brass
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1-502
- Zoro # G7292197
- UPC # 760724004301
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Valve Size | 0.75 |
Details
Item | 3/4" Valve, Quick Connect Included. in No Finish |
Finish | No Finish |
Weight | 1.12 |
Valve Body Material | Brass |
ADA Compliant | No |
Description
Newport Brass offers bath, tub and shower solutions that perfectly complement your lavatory faucet selection and are built to withstand the rigors of day-to-day, year after year use. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS Plastic Trends G304 PVC Gasketed SDR Sewer Wye 4 in. (48109)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2-304)
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- DIXON Type DA Cam and Groove Reducing Coupler, 1-1/2 x 2 in Nominal, Coupler x Adapter End Style, 316 SS (2015-DA-SS)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-2BZ)
- Newport Brass Shower & Bathtub Parts