Shop All Faucet Repair and Maintenance
Newport Brass
3/4" Shut Off Valves For 3-196 And 3-226 Chrome
Mfr # 3-192/26
Zoro # G6584926
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 2.94
- Height 2.94
- Handle Material Brass
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-192/26
- Zoro # G6584926
- UPC # 760724357513
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.94 |
Height | 2.94 |
Details
Finish | Polished Chrome |
Handle Material | Brass |
ADA Compliant | No |
Weight | 1.32 |
Drain included | No |
Faucet Material | Brass |
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (82LF14801)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1632)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- DIXON Cam and Groove Adapter x MNPT, 3/4", SS (G75-F-SS)
- NEWPORT BRASS Faucet Hole Cover in French Gold (Pvd) (103/24A)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- ZURN Faucet Nuts, PK2 (G60502)
- Newport Brass Faucet Repair and Maintenance