Shop All Shower Faucets
Newport Brass
3/4 Round Thermostatic Trim Plate With Handle Satin Bronze
Mfr # 3-3294TR/10
Zoro # G608431975
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 in
- Width 12 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-3294TR/10
- Zoro # G608431975
- UPC # 709180240939
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 18 in |
Width | 12 in |
Height | 3 in |
Description
Handle Included
- •Constructed of metal
- •Par of Newp=-port Brass's Muncy series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300156403)
- PARKER 1/8" Compression x 1/4" FNPT Connector (P4FC2)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-220)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010SR)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- Newport Brass Bathtub Faucets & Accessories