Shop All Faucet Repair and Maintenance
Newport Brass
3/4" Round Thermostatic Trim Plate With Handle in Satin Nickel (Pvd)
Mfr # 3-1204TR/15S
Zoro # G8932288
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Width 7.5
- Number of Handles 1
- Height 7.5
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-1204TR/15S
- Zoro # G8932288
- UPC # 760724965404
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 7.5 |
Height | 7.5 |
Handle Length (in) | 2 |
Details
Finish | Satin Nickel (PVD) |
Number of Handles | 1 |
Handle Material | Brass |
Handle Type | Lever |
ADA Compliant | No |
Weight | 2.85 |
Handle Included | Yes |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Po Plug Drain Chrm 1-1/4 X 8 (TW0920)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910Gk1)
- NVENT CADDY Split Ring Hanger, Size 2 In (4550200EG)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (22UL46)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- ZURN Repair Kit, Rubber (HYD-RK-Z1348)
- Newport Brass Faucet Repair and Maintenance