Shop All Faucet Repair and Maintenance
Newport Brass
3/4" Round Thermostatic Trim Plate With Handle in Polished Gold (Pvd)
Mfr # 3-1624TR/24
Zoro # G8986084
product price: $622.30
/ea
Free Shipping & Returns
$622.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Handle Type Lever
- ADA Compliant No
- Width 6.5
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1624TR/24
- Zoro # G8986084
- UPC # 760724274469
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 6.5 |
Height | 6.5 |
Handle Length (in) | 2 |
Details
Finish | Polished Gold (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Handle Material | Brass |
Weight | 2.75 |
Handle Included | Yes |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.745 in. ID, 7/8 in. OD, Aluminum (4NTE9)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1", 125, Brz Nl (4385004330)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P549)
- CAMPBELL 2" FNPT Lead Free Brass Spring Check Valve (4034E)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- KISSLER Escutcheon, Plastic, For Use With Posi-Temp One Handle Tub Faucet (42-9834)
- Newport Brass Faucet Repair and Maintenance