Shop All Faucet Repair and Maintenance
Newport Brass
3/4" Round Thermostatic Trim Plate With Handle in Forever Brass (Pvd)
Mfr # 3-2404TR/01
Zoro # G9010898
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Handle Material Brass
- Handle Type Cross
- Height 7.5
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2404TR/01
- Zoro # G9010898
- UPC # 760724310006
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 7.5 |
Width | 7.5 |
Handle Length (in) | 2.5 |
Details
Finish | Forever Brass (PVD) |
Handle Material | Brass |
Handle Type | Cross |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 5.15 |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Black Kitchen Spray Head (K52001)
- ZORO SELECT 2" MNPT 316 SS Square Head Plug (60SQ112N020)
- DANCO 2-In-1 Disc For Amer Std (9D00088936)
- ZORO SELECT PVC Coupling, Insert, 1/2 in Pipe Size (1429-005)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS Faucet Hole Cover in French Gold (Pvd) (103/24A)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- SPEAKMAN Freeze Protection Valve, 1/2in NPT, Autmtc (FPV)
- Newport Brass Faucet Repair and Maintenance