Shop All Faucet Repair and Maintenance
Newport Brass
3/4" Round Thermostatic Trim Plate With Handle in Forever Brass (Pvd)
Mfr # 3-1034TR/01
Zoro # G8977264
product price: $463.40
/ea
Free Shipping & Returns
$463.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Handle Type Cross
- Number of Handles 1
- Width 7.5
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1034TR/01
- Zoro # G8977264
- UPC # 760724953340
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 7.5 |
Height | 7.5 |
Handle Length (in) | 2.63 |
Details
Finish | Forever Brass (PVD) |
Handle Type | Cross |
Number of Handles | 1 |
Handle Material | Brass |
ADA Compliant | No |
Weight | 1.26 |
Handle Included | Yes |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX Pex A Expansionhead 1/2 (EPXHEAD12)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CMU360)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, TB (LF-049-JDYY)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- KINGSTON BRASS CC43106LKB30 Traditional Plumbing Sink Trim Kit W/P-Trap, Polished Nkl (CC43106LKB30)
- Newport Brass Faucet Repair and Maintenance