Shop All Faucet Repair and Maintenance
Newport Brass
3/4" Round Thermostatic Trim Plate With Handle in Antique Brass
Mfr # 3-1604TR/06
Zoro # G8957628
product price: $539.70
/ea
Free Shipping & Returns
$539.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Number of Handles 1
- Width 6.5
- Height 6.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1604TR/06
- Zoro # G8957628
- UPC # 760724270041
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 6.5 |
Height | 6.5 |
Handle Length (in) | 2.5 |
Details
Finish | Antique Brass |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Cross |
Handle Material | Brass |
Weight | 2.85 |
Handle Included | Yes |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Panel-Front Disp (Pv) (28705C)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow (FLEX924-FA-PVC-BN)
- MOEN Faucet Kit 1H Ch Torr Ll (CA87480)
- ZURN Cartidge, 1 Handle, Hot and Cold, 2 15/16" (G66686)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Faucet Hole Cover in French Gold (Pvd) (103/24A)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- OLYMPIA FAUCETS Sleeve Nut (OP-440053)
- Newport Brass Faucet Repair and Maintenance