Shop All Faucet Repair and Maintenance
Newport Brass
3/4" Round Thermostatic Trim Plate With Handle in Aged Brass
Mfr # 3-1744TR/034
Zoro # G8939053
product price: $622.30
/ea
Free Shipping & Returns
$622.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Handle Material Brass
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1744TR/034
- Zoro # G8939053
- UPC # 760724560043
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 7.5 |
Width | 7.5 |
Handle Length (in) | 4.56 |
Details
Finish | Aged Brass |
Handle Material | Brass |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 2.9 |
Handle Included | Yes |
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Cone Spring Check Valve (6110401)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X50)
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF6)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010640)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- CHICAGO FAUCET Spout Riser (462-122JKCP)
- Newport Brass Faucet Repair and Maintenance