Shop All Faucet Repair and Maintenance
Newport Brass
3/4" Rectangular Thermostatic Trim Plate With Handle in Aged Brass
Mfr # 3-2544TS/034
Zoro # G8970334
product price: $800.10
/ea
Free Shipping & Returns
$800.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2544TS/034
- Zoro # G8970334
- UPC # 760724562740
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 6.5 |
Height | 4.25 |
Handle Length (in) | 2.94 |
Details
Finish | Aged Brass |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Handle Material | Brass |
Weight | 4.15 |
Handle Included | Yes |
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Galvanized Pipe Strap (GA-75PS)
- PRIME-LINE Shower Door Handle Set, 2-1/4 in. Mounting Hole Centers, Diecast Construction 1 Set (M 6160)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- KOHLER KOHLER LAV STEM COLD (GP77006-RP)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- T&S BRASS Handle, Wrist Blade , 4", T&S (0)
- Newport Brass Faucet Repair and Maintenance