Shop All Cartridges and Stems
Newport Brass
3/4" High Torque Cartridge, Cold in No Finish
Mfr # 1-181
Zoro # G8965662
product price: $95.20
/ea
Free Shipping & Returns
$95.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- ADA Compliant No
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1-181
- Zoro # G8965662
- UPC # 760724701477
- Country of Origin United States
- Category Cartridges and Stems
Details
Item | 3/4" High Torque Cartridge, Cold in No Finish |
Finish | No Finish |
ADA Compliant | No |
Weight | 0.45 |
Description
Newport Brass offers bath, tub and shower solutions that perfectly complement your lavatory faucet selection and are built to withstand the rigors of day-to-day, year after year use. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 3" FNPT 304 SS Reducing Coupling (40RC111N040030)
- KF INDUSTRIES Manual Npt Steel 10000Psi 12In Needle Valve (13-12AP)
- BANJO Y STRAINER (MLS222-50)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BNE07)
- NEWPORT BRASS Cartridge W/S Hot in No Finish (1-002)
- NEWPORT BRASS Cartridge W/S Cold in No Finish (1-001)
- NEWPORT BRASS Thermo In-Wall Cartridge Assembly in No Finish (1-102)
- NEWPORT BRASS Cartridge Only-Bp in No Finish (1-028)
- NEWPORT BRASS In Wall 2 & 3 Way Diverter Valve W/ 20 Tooth Stem, 16 Tth Stem Adapter (1-617)
- DANCO Stem Hot/Cold For/Delta Fct (09325B)
- THRIFCO PLUMBING Glacier Bay FCT Stem Cold Replaces Danco 04995 & 04995E (4402925)
- Newport Brass Plumbing Parts & Accessories