Shop All Bath Towel Bars and Hooks
Newport Brass
30" Towel Bar in Polished Gold (Pvd)
Mfr # 22-03/24
Zoro # G6531498
product price: $257.60
/ea
Free Shipping & Returns
$257.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Width 32.88
- Height 2.88
- ADA Compliant No
- Weight 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 22-03/24
- Zoro # G6531498
- UPC # 760724300809
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Width | 32.88 |
Height | 2.88 |
Details
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 2.8 |
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (ILR3322R3)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-121)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1.19" OD Tube, Electro Galvanized Gold (100119)
- ANVIL 1/4" MNPT x 1/8" FNPT Galvanized Bushing (0319905360)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- BASICWISE Chrome Over the Door Extendable Towel Holder Rack for the Kitchen, Vanity, and Bathroom (QI004451)
- KOHLER Artifacts 24" Towel Bar (72568-BN)
- PIONEER FAUCETS Towel Ring, Matte Black (7MO034-MB)
- MOEN Doux Hand Towel Bar (YB0286BN)
- Newport Brass Bath Towel Bars and Hooks