Shop All Bath Towel Bars and Hooks
Newport Brass
30" Towel Bar in Polished Gold (Pvd)
Mfr # 15-03/24
Zoro # G6525426
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Height 2.88
- ADA Compliant No
- Width 32.88
- Weight 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 15-03/24
- Zoro # G6525426
- UPC # 760724340126
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.88 |
Width | 32.88 |
Details
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 2.3 |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-110G)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- MILWAUKEE VALVE Swing Check Valve, 3.35 in Overall L (UP0969000012)
- LEGRIS Metric Push-to-Connect Fitting (3144 06 06)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- GINGER 18" Towel Bar in Polished Chrome (1102/PC)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- INTERDESIGN Shwr Baskt Clr Suction (41600)
- Newport Brass Bath Towel Bars and Hooks