Shop All Shower & Bathtub Parts
Newport Brass
30" Ceiling Mount Arm & Flange in Polished Chrome
Mfr # 517-30/26
Zoro # G6543504
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 2.38
- Weight 2.95
- Height 2.38
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 517-30/26
- Zoro # G6543504
- UPC # 91388226168
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 2.38 |
Height | 2.38 |
Details
Item | 30" Ceiling Mount Arm & Flange in Polished Chrome |
Finish | Polished Chrome |
Weight | 2.95 |
ADA Compliant | No |
Shower Arm Reach | 30 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flip-It Stopper, Silver (35249)
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- TOTO Hand Shower, Polished Chrome, Wall (TS400F55#CP)
- KINGSTON BRASS DLL16 16" Tube For Tub Overflow Drain With Gasket (DLL16)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- STERLING Deluxe Framed Sliding Shower Door 43-7/8"–48-7/8" W X 70" H (5976-48S)
- Newport Brass Shower & Bathtub Parts