Shop All Shower & Bathtub Parts
Newport Brass
30" Ceiling Mount Arm & Flange in Polished Chrome
Mfr # 516-30/26
Zoro # G6545254
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 2.38
- Weight 3.25
- Width 2.38
- Shower Arm Reach 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 516-30/26
- Zoro # G6545254
- UPC # 91388224010
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 2.38 |
Width | 2.38 |
Details
Item | 30" Ceiling Mount Arm & Flange in Polished Chrome |
Finish | Polished Chrome |
Weight | 3.25 |
Shower Arm Reach | 30 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-25NL)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05220)
- ITW 3" Aluminum Elbow Pipe Fitting Insulation (26330)
- KOHLER FLAPPER CLASS 5 KOHLER (GP1078441)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- MOEN 90 Degree Trim Moentrol Shr Chr (TS3715)
- Newport Brass Shower & Bathtub Parts