Shop All Shower & Bathtub Parts
Newport Brass
30" Ceiling Mount Arm & Flange in Forever Brass (Pvd)
Mfr # 517-30/01
Zoro # G6545498
product price: $211.40
/ea
Free Shipping & Returns
$211.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Width 2.38
- Height 2.38
- Weight 2.95
- Shower Arm Reach 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 517-30/01
- Zoro # G6545498
- UPC # 91388226069
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 2.38 |
Height | 2.38 |
Details
Item | 30" Ceiling Mount Arm & Flange in Forever Brass (Pvd) |
Finish | Forever Brass (PVD) |
Weight | 2.95 |
Shower Arm Reach | 30 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 S-541 NO LEAD SILLCOCK (107-185NL)
- GOODMAN 0121R00053Pdgs Control Cover, (0121R00053)
- MILWAUKEE TOOL 1-1/2" Constant Swing Copper Tubing Cutter (48-22-4252)
- ZORO SELECT Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5 (5RLK6)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- KOHLER Salient 60" X 30" Single Threshold Right-Hand Drain Shower Base (9054-58)
- Newport Brass Shower & Bathtub Parts