Shop All Shower & Bathtub Parts
Newport Brass
30" Ceiling Mount Arm & Flange in Antique Brass
Mfr # 516-30/06
Zoro # G6542883
product price: $249.20
/ea
Free Shipping & Returns
$249.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Weight 3.25
- Width 2.38
- Height 2.38
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 516-30/06
- Zoro # G6542883
- UPC # 91388960024
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 2.38 |
Height | 2.38 |
Details
Item | 30" Ceiling Mount Arm & Flange in Antique Brass |
Finish | Antique Brass |
Weight | 3.25 |
ADA Compliant | No |
Shower Arm Reach | 30 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G6-VF1200-2p-16998)
- MOEN Shower Arm Flange (AT2199)
- ZORO SELECT Hex Nipple 1", PK5 (5RLA9)
- MAYFAIR Toilet Seat, Elongated, White (7M1888SLOW-000)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- MOEN Diverter Kit (14960)
- Newport Brass Shower & Bathtub Parts