Shop All Bath Towel Bars and Hooks
Newport Brass
24" Towel Bar in Polished Nickel
Mfr # 36-02/15
Zoro # G6527465
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Width 25.75
- ADA Compliant No
- Weight 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 36-02/15
- Zoro # G6527465
- UPC # 760724418085
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.75 |
Width | 25.75 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 1.75 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 10mm x 3/8" Male Uni Thread (B10-U03M)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- RIOBEL Kitchen Hand Spray , Tc (4317C)
- ZORO SELECT PVC Plug, Spigot, 1/2 in Pipe Size (449005)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 24 Towel Bar, Satin Nickel (LG-TB24 15)
- DELTA Kayra Robe Hook (73335-SS)
- MOEN Align 24in Towel Bar Brushed Nickel Finish (YB0424BN)
- MOEN TIFFIN TOWEL BAR 18""BN (MY4818BN)
- Newport Brass Bath Towel Bars and Hooks