Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Newport Brass
24" Towel Bar in Polished Chrome (Discontinued)
Mfr # 83-02/26
Zoro # G6527027
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Polished Chrome
- Color Silver
- Width 25.88
- ADA Compliant No
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 83-02/26
- Zoro # G6527027
- UPC # 760724517542
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Width | 25.88 |
Height | 1.88 |
Length | 3.06 |
Details
Item | Towel Bar |
Finish | Polished Chrome |
Color | Silver |
ADA Compliant | No |
Material | Metal |
Weight | 1.329836776 |
Description
Prezlee offers architectural style with a brilliant combination of geometric elements balanced in perfect harmony. Its crisp squared profile has an enduring appeal designed for the 21st century.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.