Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Newport Brass
24" Towel Bar in Polished Chrome (Discontinued)
Mfr # 75-02/26
Zoro # G6534203
Free Shipping & Returns
This Product is Discontinued
Key Features
- ADA Compliant No
- Width 27
- Height 3
- Weight 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 75-02/26
- Zoro # G6534203
- UPC # 91388015137
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Width | 27 |
Height | 3 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.85 |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.