Shop All Bath Towel Bars and Hooks
Newport Brass
24" Towel Bar in Antique Copper
Mfr # 38-02/08A
Zoro # G6526774
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Width 26
- ADA Compliant No
- Weight 2.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 38-02/08A
- Zoro # G6526774
- UPC # 760724440925
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2 |
Width | 26 |
Details
Finish | Antique Copper |
ADA Compliant | No |
Weight | 2.15 |
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strainer, Drain , 5-3/4" Sq (1021124)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 5m, PK10 (G1PE5-Q)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693676)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN5)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- DELTA Dorval Robe Hook (75635-SS)
- KOHLER Robe Hook, For Robe Hook, Premium Metal (K-13433-CP)
- DELTA Dorval 24" Towel Bar (75624-CZ)
- Newport Brass Bath Towel Bars and Hooks