Shop All Bath Towel Bars and Hooks
Newport Brass
24" Towel Bar in Antique Brass
Mfr # 34-02/06
Zoro # G6525697
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26.88
- ADA Compliant No
- Height 2.88
- Weight 2.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 34-02/06
- Zoro # G6525697
- UPC # 760724191926
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Width | 26.88 |
Height | 2.88 |
Details
Finish | Antique Brass |
ADA Compliant | No |
Weight | 2.35 |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1" x 1" (79930)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/4X1/8" (4321004000)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- TOTO Tailpiece Oring Set (TH305SV106)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Robe Hook, Polished Chrome (LG-RH1 26)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 405W Portable Outdoor 5 Bar Towel Rack - White (405W)
- DELTA 22 (73324-SS)
- ROHL Italian Bath Hotel Style Towel Rack In Polished Nickel (ROT10PN)
- Newport Brass Bath Towel Bars and Hooks