Shop All Shower & Bathtub Parts
Newport Brass
24" Ceiling Mount Arm & Flange in Oil Rubbed Bronze
Mfr # 517-24/10B
Zoro # G6541002
Free Shipping & Returns
$211.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 2.38
- Width 2.38
- Weight 2.3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 517-24/10B
- Zoro # G6541002
- UPC # 91388225857
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 2.38 |
Width | 2.38 |
Details
Item | 24" Ceiling Mount Arm & Flange in Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Weight | 2.3 |
ADA Compliant | No |
Shower Arm Reach | 24 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P094)
- PARKER 1/4" Copper Seal Bonnet PK 10 (3GF-4)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- LEGEND VALVE 1/2 PEX x 3/8 x 3/8 T587N L (114-406NL)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- WESTBRASS 1/2" IPS x 36" Ceiling Mounted Shower Arm W/ Flange in Polished Brass (D3636A-01)
- Newport Brass Shower & Bathtub Parts