Shop All Shower & Bathtub Parts
Newport Brass
24" Ceiling Mount Arm & Flange in Flat Black
Mfr # 517-24/56
Zoro # G6543172
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Height 2.38
- Width 2.38
- Weight 2.3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 517-24/56
- Zoro # G6543172
- UPC # 91388965890
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 2.38 |
Width | 2.38 |
Details
Item | 24" Ceiling Mount Arm & Flange in Flat Black |
Finish | Flat Black |
Weight | 2.3 |
ADA Compliant | No |
Shower Arm Reach | 24 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5610)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET ELBOW (350-053)
- OLYMPIA FAUCETS Single Function Showerhead, Polished Chrome, Weight: 0.5 (OP-640039)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1PZB1)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- KOHLER Awaken Fixed Wall Mount Bracket (98347-BL)
- Newport Brass Shower & Bathtub Parts