Shop All Bathroom Safety Bars and Chairs
Newport Brass
21" L, Two Post, Solid Brass, 18" Grab Bar in Antique Brass, Antique Brass
Mfr # 1020-3918/06
Zoro # G7389025
Free Shipping & Returns
$311.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 21"
- Finish Antique Brass
- Type Two Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1020-3918/06
- Zoro # G7389025
- UPC # 709180033401
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 21" |
Width | 21 |
Height | 3 |
Bar Length | 18" |
Details
Finish | Antique Brass |
Type | Two Post |
Material | Solid Brass |
Standards | US Federal and State material regulations, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 350 lb. |
Item | 18" Grab Bar in Antique Brass |
Includes | Installation Hardware, (2) Mounting Flange, (6) No. 10 Wood Screw, (1) Grab Bar Assembly |
Features | Complements Alexandria Product Series |
Weight | 3.15 |
ADA Compliant | Yes |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4SG)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618BS)
- SLOAN Polished Chrome, Sensor, Urinal Optima Ebv500A-G Single Flush Side Mount (3325502)
- B & K 3/4" Thrd Stop Valve (105-024)
- NEWPORT BRASS 39" L, Two Post, Solid Brass, 36" Grab Bar in Antique Brass, Antique Brass (1020-3936/06)
- FLASH FURNITURE 9-1/2" L, Polyurethane, Aluminum, Gray Bath & Shower Stool (DC-HY3400L-GRY-GG)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- GROHE Universal Lever Chrome (46738000)
- HASTINGS HOME Hastings Home Bamboo Shower Seat, Bench and Shelf (432322OJG)
- STROMBER Stromber AMZIP22C 22 ft. Zip Exterior Grab Bar Grip - Charcoal for AM-250 & AM-255 Hand Rail (S2I-AMZIP22C)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- Newport Brass Bathroom Safety Bars and Chairs