Shop All Shower & Bathtub Parts
Newport Brass
18" Shower Arm in Antique Copper
Mfr # 2021/08A
Zoro # G6546295
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Weight 1.2
- Width 0.81
- Height 18
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2021/08A
- Zoro # G6546295
- UPC # 91388777806
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 0.81 |
Height | 18 |
Details
Item | 18" Shower Arm in Antique Copper |
Finish | Antique Copper |
Weight | 1.2 |
ADA Compliant | No |
Shower Arm Reach | 18 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pebble Beach, Single Station Sink, Wash Fountain (S93-755)
- KOHLER Margaux Rite-Temp Pressure-Balanci (T98759-4-CP)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 100 psi (1060720)
- WATTS Repair Kit, Watts Series 009, 2-1/2 to 3In (009 2 1/2 - 3 2nd Check Kit)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- AMERICAN STANDARD Small Clean Jet Body/Esc Kit (755009-101.0070A)
- Newport Brass Shower & Bathtub Parts