Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Square Thermostatic Trim Plate With Handle in Forever Brass (Pvd)
Mfr # 3-1203TS/01
Zoro # G9090883
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Handle Material Brass
- ADA Compliant No
- Number of Handles 2
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1203TS/01
- Zoro # G9090883
- UPC # 760724563259
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 5.5 |
Height | 8.25 |
Handle Length (in) | 2.23 |
Details
Finish | Forever Brass (PVD) |
Handle Material | Brass |
ADA Compliant | No |
Number of Handles | 2 |
Handle Type | Lever |
Weight | 4 |
Handle Included | Yes |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU5)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100BG)
- LEGEND VALVE 3/4" PEX X 3/4" MALE ELBOW (460-110NL)
- ZURN Complete Repair Kit, 3/4"-1", 950XL (RK34-950XL)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Faucet Hole Cover in French Gold (Pvd) (103/24A)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- AMERICAN STANDARD Handle, Metal (060243-0020A)
- Newport Brass Faucet Repair and Maintenance