Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Round Thermostatic Trim Plate With Handle in SS (Pvd)
Mfr # 3-923TR/20
Zoro # G9083813
product price: $585.90
/ea
Free Shipping & Returns
$585.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- ADA Compliant No
- Height 7.09
- Width 7.09
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-923TR/20
- Zoro # G9083813
- UPC # 760724549956
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 7.09 |
Width | 7.09 |
Handle Length (in) | 2.92 |
Details
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Number of Handles | 2 |
Handle Type | Cross |
Handle Material | Brass |
Weight | 4 |
Handle Included | Yes |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flaring and Cutting Set, Double, 8 Pc (3CYT7)
- LEGRIS Push-to-Connect Wye Plug-In, 1/4 in Tube Size, Nylon, Black, 10 PK (3142 56 00)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 15 in. Braided Stainless Steel WH Connector (FSBBS34F15)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3180 60 00)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- FISHER MFG Stem Kit-Rh (3000-0000)
- Newport Brass Faucet Repair and Maintenance