Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Round Thermostatic Trim Plate With Handle in Polished Nickel
Mfr # 3-2413TR/15
Zoro # G9073688
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 7.09
- Number of Handles 2
- ADA Compliant No
- Width 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2413TR/15
- Zoro # G9073688
- UPC # 760724555759
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 7.09 |
Width | 7.09 |
Handle Length (in) | 1.69 |
Details
Finish | Polished Nickel |
Number of Handles | 2 |
ADA Compliant | No |
Handle Material | Brass |
Handle Type | Lever |
Weight | 4 |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE SHURflo® Cold Beverage Dispenser Replacement Water Filter Cartridge (94-399-00)
- ELKAY Elkay Kit - 90 Drain (98684C)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (6KH98)
- TRUESEAL Push-to-Connect Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC4-HBLK)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS Faucet Hole Cover in French Gold (Pvd) (103/24A)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- DANCO Danco 9808304 Faucet Handle for Use with Gerber Faucets (9808304)
- Newport Brass Faucet Repair and Maintenance