Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Round Thermostatic Trim Plate With Handle in Polished Nickel
Mfr # 3-1663TR/15
Zoro # G9054273
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Number of Handles 2
- Handle Material Brass
- Handle Type Lever
- Width 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1663TR/15
- Zoro # G9054273
- UPC # 760724552536
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 7.09 |
Height | 7.09 |
Handle Length (in) | 2.2 |
Details
Finish | Polished Nickel |
Number of Handles | 2 |
Handle Material | Brass |
Handle Type | Lever |
ADA Compliant | No |
Weight | 4 |
Handle Included | Yes |
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Elbow Stub Out, 90 deg., Copper, 1/2" Pipe (QSTUBLXX)
- ZURN EZ Flush Automatic Retro-Fit Kit For Water Closets & Urinals, ZERK-CPM (ZERK-CPM*****##*)
- WESTBRASS 1/2" x 6" IPS pipe nipple in Polished brass (D12106-03)
- GROHE Universal Ball-Joint Flow Control Starli (13915000)
- NEWPORT BRASS Faucet Hole Cover in French Gold (Pvd) (103/24A)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- PLUMB PAK KITCHEN FAUCET SPRY BLK (PP815-2)
- Newport Brass Faucet Repair and Maintenance