Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Round Thermostatic Trim Plate With Handle in Aged Brass
Mfr # 3-2923TR/034
Zoro # G9085186
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- ADA Compliant No
- Handle Type Cross
- Handle Material Brass
- Width 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2923TR/034
- Zoro # G9085186
- UPC # 760724642817
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 7.09 |
Height | 7.09 |
Handle Length (in) | 2.88 |
Details
Finish | Aged Brass |
ADA Compliant | No |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 4 |
Handle Included | Yes |
Description
The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 19/32 in Outside Dia, 1 ft Length (8142)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T6WNK3)
- LASCO FITTINGS 90 Elbow, 3/4 in, Schedule 40, Socket (4106007)
- KNAUF INSULATION 12" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 6/C (5001627)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- CHICAGO FAUCET Faucet Inlet Supply Arm, Brass (GJKABCP)
- Newport Brass Faucet Repair and Maintenance