Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Round Thermostatic Trim Plate With Handle in Aged Brass
Mfr # 3-1663TR/034
Zoro # G8968977
product price: $672.00
/ea
Free Shipping & Returns
$672.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Width 7.09
- Handle Material Brass
- ADA Compliant No
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1663TR/034
- Zoro # G8968977
- UPC # 760724552413
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 7.09 |
Height | 7.09 |
Handle Length (in) | 2.2 |
Details
Finish | Aged Brass |
Handle Material | Brass |
ADA Compliant | No |
Number of Handles | 2 |
Handle Type | Lever |
Weight | 4 |
Handle Included | Yes |
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Smoothie Clamp, 1" Hose, Cap Screw (S5016H-SI)
- ZORO SELECT 1-1/2" Clamp T316L SS Ferrule (EG14AM7-6L1.5)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (439211)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-CZ)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- VINTAGE CC44151TL 1/2 O.D. Compression, 1/2 Slip Joint Straight Shut-off Valve (CC44151TL)
- Newport Brass Faucet Repair and Maintenance