Shop All Faucet Repair and Maintenance
Newport Brass
1/2" Round Thermostatic Trim Plate W/ Handle Brass
Mfr # 3-1663TR/03N
Zoro # G9054404
product price: $585.90
/ea
Free Shipping & Returns
$585.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Height 7.09
- Handle Type Lever
- Handle Material Brass
- Width 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1663TR/03N
- Zoro # G9054404
- UPC # 760724552390
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 7.09 |
Width | 7.09 |
Handle Length (in) | 2.2 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Handle Type | Lever |
Handle Material | Brass |
ADA Compliant | No |
Number of Handles | 2 |
Weight | 4 |
Handle Included | Yes |
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3 in Pipe Size (830-030)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/2" x 1/4" Pipe Size (706123-0804)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 16 3/8 Length Inside Tank (SGW2457X1)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N212112)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Faucet Hole Cover in French Gold (Pvd) (103/24A)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- CHICAGO FAUCET Reducer Nipple 1In (340-012JKABRCF)
- Newport Brass Faucet Repair and Maintenance