Shop All Shower & Bathtub Parts
Newport Brass
12" Ceiling Mount Arm & Flange in Polished Chrome
Mfr # 517-12/26
Zoro # G6539042
product price: $128.10
/ea
Free Shipping & Returns
$128.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 2.38
- Width 2.38
- Weight 0.85
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 517-12/26
- Zoro # G6539042
- UPC # 91388224966
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 2.38 |
Width | 2.38 |
Details
Item | 12" Ceiling Mount Arm & Flange in Polished Chrome |
Finish | Polished Chrome |
Weight | 0.85 |
ADA Compliant | No |
Shower Arm Reach | 12 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" Compression 316 SS Union Tee (764L SS 3/8)
- ECCOTEMP System Descaler Solution - 1 Gal, PK 4 (EZ1GAL-4)
- VIEGA Branch Connector (26850)
- T&S BRASS Removable Insert For Eterna Cartridge - Cold, Left, 000789-20 (000789-20******)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- WESTBRASS 1/2" IPS x 12" Ceiling Mounted Shower Arm W/ Flange in Polished Nickel (D3612A-05)
- Newport Brass Shower & Bathtub Parts