Shop All Shower & Bathtub Parts
Newport Brass
10" Shower Arm in Stainless Steel (Pvd)
Mfr # 205/20
Zoro # G6538665
product price: $116.20
/ea
Free Shipping & Returns
$116.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Weight 1.85
- Width 0.5
- Height 10
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 205/20
- Zoro # G6538665
- UPC # 91388778506
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 0.5 |
Height | 10 |
Details
Item | 10" Shower Arm in Stainless Steel (Pvd) |
Finish | Stainless Steel (PVD) |
Weight | 1.85 |
ADA Compliant | No |
Shower Arm Reach | 10 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (TW2062-PP)
- BLUEVUE Toilet Armor 200g (BVT-ARMOR-2)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-470)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- PLUMB PAK Hose Shower Replmnt White 60In (PP825-42W)
- Newport Brass Shower & Bathtub Parts