Shop All Shower & Bathtub Parts
Newport Brass
10" Shower Arm in Satin Brass (Pvd)
Mfr # 205/04
Zoro # G6537877
Free Shipping & Returns
$116.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Width 0.5
- Height 10
- Weight 1.85
- Shower Arm Reach 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 205/04
- Zoro # G6537877
- UPC # 91388233104
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width | 0.5 |
Height | 10 |
Details
Item | 10" Shower Arm in Satin Brass (Pvd) |
Finish | Satin Brass (PVD) |
Weight | 1.85 |
Shower Arm Reach | 10 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 8 ft Non-Threaded PVC Pipe Sch 40 (4307)
- AMERICAN STANDARD Paradigm Faucet (7025105.002)
- PARKER 3/8" CPI 316 SS Union Tee (6-6-6 JBZ-SS)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (808-012)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- CAMBRIDGE PLUMBING Clawfoot Bathtub Plumbing Deck Mount Supply Lines-Polished Chrome (CAM341D-CP)
- Newport Brass Shower & Bathtub Parts