Shop All Shower & Bathtub Parts
Newport Brass
10" Shower Arm in Polished Chrome
Mfr # 205/26
Zoro # G6538044
product price: $87.50
/ea
Free Shipping & Returns
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 1.85
- Height 10
- Width 0.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 205/26
- Zoro # G6538044
- UPC # 91388232909
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height | 10 |
Width | 0.5 |
Details
Item | 10" Shower Arm in Polished Chrome |
Finish | Polished Chrome |
Weight | 1.85 |
ADA Compliant | No |
Shower Arm Reach | 10 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Plastic PEX Barb Coupling Jar (100-Pack), 100PK (PXPAC12100JR)
- CHRONOMITE LABS 208VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/208)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 1/4 in Pipe Size (839-072)
- SIOUX CHIEF CLOSET FLANGE PUSH PVC3"" (888-GPM)
- NEWPORT BRASS Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish (1-685)
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- CENTRAL BRASS Central Brass 0868-Z Central Brass 3-Valve Tub/Shwr Set #0868-Z (70-0868)
- Newport Brass Shower & Bathtub Parts